Beli solid carbide drill di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sandvik Straight Shank Solid Carbide Drill 1210 (Internal Cooling) CoroDrill 860-SM Series (Mata Bor Lurus)Deskripsi:This highly productive solid carbide drill uses a unique flute shape to break up chips into small pieces, preventing problems with chip clogging.Even when cutting conditions are increased, it maintains high precision, long life, and low power consumption.Highly productive solid carbide drill.For drilling heat-resistant alloys and titanium alloys.
- OSG Straight Shank High Performance Drill (Mata Bor Lurus)atribut:
- Helix Angle (Degree): 30
- Surface Treatment: WDI
- Tool Material: Carbide
- Non Brand Straight Shank Solid Spade Drill CarbideDeskripsi:Carbide solid spade drill bits provide excellent hardness, wear resistance, and heat resistance. They require a rigid setup such as a drill press. These bits have a bright finish that is unaffected when their cutting edges are resharpened.atribut:
- UNSPSC: 27112801
- Cutting Direction: Right Hand
- Drill Bit Point Angle: 118°
- Drill Bit Point Type: Radial Point
- Drill Diameter Tolerance (inch): +0.0000 /-0.0005
- Finish - Machining: Bright (Uncoated)
- Flute Length (inch): 11/16
- Material - Machining: Carbide
- Material Grade - Machining: C2
- Maximum Drilling Depth (inch): 11/16
- Measurement System: Fractional Inch
- Overall Length (inch): 2
- Primary Material Application: Aluminium, Brass, Bronze, Copper, Hardened Steel, Stainless Steel
- Primary Material Application ISO Code: H; M; N
- Shank Type - Machining: Straight
- Standards: Not Rated
- DIJET Straight Shank Solid Drill (Mata Bor Lurus)Deskripsi:The most popular carbide solid drill.The helix angle is 30 °.Work Material: Cast Iron, Mild Steel, Aluminum Alloy.atribut:
- Effective Processing Depth: 3D (blade diameter x 3 times)
- Material: Cemented Carbide (CR1)
- TEKIRO Hand Tap Set (Mata Tap)Deskripsi:High quality 9 CrSi MaterialStrong & DurableEasy to use
- OSG Straight Shank Hy-Pro Carbide Drill 3D High Performance (Mata Bor Lurus)Deskripsi:Hy-Pro Carbide Drill 3D High Performance With Oil Hole
- Sherwood Straight Shank Jobber Drill Carbide (Mata Bor Lurus)Deskripsi:Series J102 - Metric General purpose drills for drilling a wide variety of metallic and non-metallic materials. Point angle: 118 degrees. Tolerance of diameter: h7. Tolerance of shank: h6. Supply unit. All diameters - 1 pce. Manufacturing Standard: BS 328, DIN 338.atribut:
- Point Type: Four Facet
- Material: Carbide
- Coolant Delivery: External
- DIXI Carbide Drillatribut:
- Effective Processing Height: 3D (cutting diameterx3)
- OSG Spiral Tap (TiN Coating) (Mata Tap)atribut:
- Screw Type: M
- Accuracy notation: STD
- Chamfer: 2.5P
- Chamfer Lcf: 2.5P
- Material: High vanadium high speed (high speed steel) HSSE
- Shape: M3.5 to M6 will be the protruding center.
- Surface Processing: TiN coating
- Sherwood Center Drill Carbide (Mata Bor Center)atribut:
- Finish/Coating: Uncoated
- Material: Carbide
- Cutting Style: Plain
- Shank type: Plain Round
- TRUSCO Straight Shank Carbide Drill (Mata Bor Lurus)atribut:
- Effective Cutting Depth: 2D (Blade diameterx2)
- Material: Micro Grain Carbide
- Surface Treatment: TiAlN coating (PVD coating film)
- Non Brand Drill MillDeskripsi:Carbide drill mills provide excellent wear resistance and heat resistance, and they are harder than high-speed steel drill mills. These drill mills have a bright finish that provides a smooth, polished surface.atribut:
- UNSPSC: 23172005
- Cutting Direction - Machining: Right Hand
- End Mill Cutting Type: Center Cutting
- End Mill Style: Drill
- List Number: 208
- Material - Machining: Carbide
- Material Applications: Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
- Measurement System: Fractional Inch
- Single End/Double End: Single End
- OSG Straight Shank Jobber Drill Carbide Metric (Mata Bor Lurus)atribut:
- UNSPSC: 27112801
- OSG Carbide End Mill (Mata Pahat Frais)Deskripsi:WXL coating with high hardness and high lubrication. Works on wide range of materials, regular steels, Copper alloys, Recommended with lubrcations or dry milling.atribut:
- Material: Cemented carbide
- Number of Blades: 4
- Type: WXL-EMS
- BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)Deskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- GESAC Straight Shank Drill Solid Carbide (Mata Bor Lurus)Deskripsi:3D External Cooling Twist Drills For Steel. Work Material : Steel, Cast Ironatribut:
- Material: Carbide
Daftar Harga solid carbide drill Terbaru November 2026
| Sandvik Straight Shank Solid Carbide Drill 1210 (Internal Cooling) CoroDrill 860-SM Series (Mata Bor Lurus) | Rp3.699.900 |
| OSG Straight Shank High Performance Drill (Mata Bor Lurus) | Rp519.900 |
| Non Brand Straight Shank Solid Spade Drill Carbide | Rp399.900 |
| DIJET Straight Shank Solid Drill (Mata Bor Lurus) | Rp839.900 |
| TEKIRO Hand Tap Set (Mata Tap) | Rp28.900 |
| OSG Straight Shank Hy-Pro Carbide Drill 3D High Performance (Mata Bor Lurus) | Rp1.099.900 |
| OSG Straight Shank Hy-Pro Carbide Drill 5D High Performance (Mata Bor Lurus) | Rp559.900 |
| Sherwood Straight Shank Jobber Drill Carbide (Mata Bor Lurus) | Rp159.900 |
| DIXI Carbide Drill | Rp299.900 |
| Makita carbide drill | Rp669.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































%20CoroDrill%20860-SM%20Series%20(Mata%20Bor%20Lurus)/d6P111185474-1.jpg)
/P102100004-1.jpg)

/n6P107128834-1.jpg)
/6dP105678229-11.jpg)
/P102100134-1.jpg)
/P102100127-1.jpg)
/naP102129838-9.jpg)


%20(Mata%20Tap)/P103064431-1.jpg)
/mfP102129807-3.jpg)
/m6P111173798-1.jpg)

/5jP105278199-10.jpg)
/52P111659182-1.jpg)
/P103061504-1.jpg)
/2hP101003089-2.jpg)
/hyP103246646-1.jpg)
/P103065829-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)